Beli Hydraulic Flow Divider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CHIEF Hydraulic Flow Divideratribut:
- UNSPSC: 40141608
- Body Material: Aluminium
- Displacement (cc/rev): 0.258
- Flow Rate (gpm): 2.5 to 5
- Function: Divider/Combiner
- Height (inch): 3.1
- Length (inch): 11.1
- Max. Outer Pressure (PSI): 3000
- Operating Pressure (psi): 3000
- Port Size Inlet (inch): 7/8\"-14
- Port Size Outlet (inch): 7/8\"-14
- RPM Range: 3000 to 4500
- Type: Rotary Gear
- Valve Type: Flow Divider
- Width (inch): 3.92
- MONARCH Hydraulic Flow Divideratribut:
- UNSPSC: 40141608
- Body Material: Aluminium
- Displacement (cc/rev): 4.05
- Flow Rate (gpm): 2.2 to 8
- Function: Divider/Combiner 50/50
- Gears: 13 Tooth Hardened Steel
- Height (inch): 3.57
- Length (inch): 7.04
- Max. Outer Pressure (PSI): 4000
- Operating Pressure (psi): 3000
- Port Size Inlet (inch): 3/4\"-16
- Port Size Outlet (inch): 9/16\"-18
- RPM Range: 2000 to 3500
- Type: Rotary Gear
- Valve Type: Integral Differential Relief
- Width (inch): 3.25
- Parker Flow Divider/CombinerDeskripsi:Flow control cartridge valves regulate the flow of hydraulic fluid to individual components within a circuit or system.atribut:
- UNSPSC: 31160000
- PARKER GRESEN Hydraulic Flow Divideratribut:
- UNSPSC: 40141608
- Body Material: Cast Iron
- Flow Rate (gpm): 35
- Function: Divider/Combiner
- Height (inch): 3.97
- Length (inch): 5.51
- Max. Outer Pressure (PSI): 2000
- Operating Pressure (psi): 2000
- Port Size Inlet (inch): 3/4\"
- Port Size Outlet (inch): 3/4\"
- Type: Pressure Compensated
- Valve Type: 3 Way
- Width (inch): 1.87
- CONCENTRIC Hydraulic Flow Divideratribut:
- UNSPSC: 26101613
- Body Material: Permananent Molded Cast Iron
- Function: Split the Flow from a Single Pump Source to a Pair of Matched Cylinders or Fluid Motors; Synchronize Two Parallel Motions Hydraulically than Mechanically
- Gears: 11 Tooth Hardened Steel
- Max. Outer Pressure (PSI): 4500
- RPM Range: 2000 to 4500
- Type: Rotary Gear
- Valve Type: Integral Differential Relief
- Osaka Jack flow dividerDeskripsi:A single hydraulic pump can distribute power to multiple jacks and hydraulic tools, allowing for simultaneous or selective operation. Double-type diversion valve (DW type), with stop valve (OSV-6G included)atribut:
- Dimension E (mm): 40
- Dimension F (mm): 65
- Opening Diameter (mm): 6
- SAMOA Two Way Air Adaptor Flow DividerDeskripsi:air connection adaptor, flow divider on two ways.atribut:
- Compatible Fluids: Air
- Target Product Type: Other Accessories
- Thread Type: BSP (M) & BSP (F)
- PARKER GRESEN Hydraulic Flow DividersDeskripsi:Spool-type flow dividers separate and distribute fluid to two or more outlets. They are used when actuators must be at or near the same pressure.atribut:
- UNSPSC: 40141608
- Displayed Brand: PARKER GRESEN
- Division Ratio: 1:1
- Flow Rate - Maximum (gpm): 35
- Flow Rate - Minimum (gpm): 20
- Includes Seals: Seals Included
- Inlet Connection: #12 SAE 45° Flare
- Inlet Connection Gender: Female
- Input Flow (gpm): 20 to 35
- Maximum Outlet Pressure (PSI): 2500
- Maximum Pressure (psi): 2500
- Mounting: Inline
- Number of Mounting Holes: 3
- Number of Spools: 2
- Outlet Connection: #12 SAE 45° Flare
- Outlet Connection Gender: Female
- Overall Height (inch): 3.97
- Overall Length (inch): 5.51
- Overall Width (inch): 1.87
- Seal Material: Nitrile
- Valve Type: Flow Divider
- CHIEF Hydraulic Manual Spool Monoblock ValveDeskripsi:Designed with internal spools that control the start and stop of liquid flow, these valves also control flow direction.atribut:
- UNSPSC: 40141608
- Center: Tandem
- Valve Type - Hydraulic Valves: Hydraulic Directional Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- BUCHER HYDRAULICS Hydraulic Flow DividersDeskripsi:Spool-type flow dividers separate and distribute fluid to two or more outlets. They are used when actuators must be at or near the same pressure.atribut:
- UNSPSC: 40141608
- Displayed Brand: BUCHER HYDRAULICS
- Division Ratio: 1:1
- Includes Seals: Seals Included
- Inlet Connection (inch): 3/4 BSPP
- Inlet Connection Gender: Female
- Maximum Outlet Pressure (PSI): 4500
- Maximum Pressure (psi): 4500
- Mounting: Inline
- Number of Mounting Holes: 3
- Number of Spools: 2
- Outlet Connection (inch): 3/4 BSPP
- Outlet Connection Gender: Female
- Overall Height (inch): 2.64
- Overall Length (inch): 4.96
- Overall Width (inch): 1.89
- Seal Material: Nitrile
- Valve Type: Flow Divider
- Enerpac Hydraulic Directional Control ValvesDeskripsi:Lever-operated directional control valves operate hydraulic cylinders by manually diverting fluid flow to the desired circuit. They are panel-mounted valves for localized control.atribut:
- Actuation Mechanism: Manual
- Maximum Flow Rate3 (gpm): 4.5
- Number of Positions: Three Positions
- Number of Ways: Four-Way
- KOGANEI Solenoid Valve 200 Series (Katup Solenoid)Deskripsi:The sealing method uses a pressure balance poppet method that balances the supply pressure at the valve seat. Small operating force makes it suitable for high frequency operation, and it is small and has a large flow rate. Overspring mechanism that does not apply excessive force to the packing. High durability. Single solenoid 2, 3, and 5 port valves, operate reliably even at low pressure. Multifunctional as a selector valve and divider valve, making full use of low pressure actuators. Flywheel diode is standard equipment for AC solenoid (optional for DC24V). Eliminates solenoid burnout and humming. A wide range of options to meet diverse needs.atribut:
- Assured Pressure Resistance (MPa): 1.35
- Insulation Resistance (MΩ): 10
- Lubrication: Unnecessary
- Maximum Operating Frequency (Hz): 5
- Mounting Side: freedom
- Number of Positions: 2
- Operating Pressure Range (MPa): 0 to 0.9
- Operating Temperature Range (°C): 0 to 50
- Response Time: 20 ms at ON/20 ms or less at OFF (at 0.5 MPa)
- Suitable fluid: Air
- Type of Acting: Direct acting type
- GETRA Chafing Dish Hydraulic (Pemanas Makanan)Deskripsi:Body, frame and pan made from stainless steel Cover can be removed (Easy to clean and stored) Applying Water Return System (Vapour from food will flow to drain pan and avoid water dripping to food) Body and Frame are sell separately Hydrolic hinge (Glass cover will maintain position from 70-90° angle,
- Bosch Rexroth Press Reliefatribut:
- Size: 6
- Dimensions (cm): 8.4x6x4
- NACHI Relief Modular Valveatribut:
- Mounting Method: Gasket mounting type
- Maximum Working Pressure: 25255MPa (kgf/cm2)
- Nominal Diameter: 3/8
- Peak Flow Rate: 80L/min
- Control Port: P port
- NACHI Relief Modular Valveatribut:
- Mounting Method: Gasket mounting type
- Maximum Working Pressure: 25255MPa (kgf/cm2)
- Nominal Diameter: 1/8
- Peak Flow Rate: 50L/min
- Control Port: P port
- NACHI Pompa Piston Tipe Variable Displacement (Pompa Gir)atribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
- NACHI Pompa Piston Tipe Variable Displacementatribut:
- Mounting Method: Mounting flange type
- Revolution: Min 500 - Highest 2000min-1(r.p.m)
- Maximum allowable Pressure: 25255Mpa(kfg/cm2(
- Variable control mechanism: Pressure compensation type manual type
Daftar Harga Hydraulic Flow Divider Terbaru November 2026
| CHIEF Hydraulic Flow Divider | Rp12.999.900 |
| MONARCH Hydraulic Flow Divider | Rp9.199.900 |
| Parker Flow Divider/Combiner | Rp3.299.900 |
| PARKER GRESEN Hydraulic Flow Divider | Rp7.199.900 |
| CONCENTRIC Hydraulic Flow Divider | Rp10.999.900 |
| Osaka Jack flow divider | Rp19.999.900 |
| SAMOA Two Way Air Adaptor Flow Divider | Rp109.900 |
| PARKER GRESEN Hydraulic Flow Dividers | Rp6.999.900 |
| CHIEF Hydraulic Manual Spool Monoblock Valve | Rp6.199.900 |
| BUCHER HYDRAULICS Hydraulic Flow Dividers | Rp6.299.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)






























































































































































/hlP111191633-1.jpg)
/l9P103471765-1.jpg)
/5lP102082201-6.jpg)



/P102411377-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)